Zoro Homepage
This item is Discontinued.
Victor Technology Handheld Calculator, Programmable V12

Handheld Calculator, Programmable (Discontinued)

  • Mfr # V12
  • Zoro # G0512014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12
Zoro #
G0512014
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
1/2 H x 2 1/2 in W
Length
5 7/8 in
Depth
1 in
Width
3 1/2 in

Details

Item
Financial Calculator
Type
Portable
Display Digits
10
Display
LCD, Angled
Includes
Executive-Style Carrying Case
Functions
Programmable Up To 399 Entries, Over 128 Functions Including: Depreciation, Loan Calculations, Amortization, Bond Payments Statistics, NPV, IRR, 360 or 365 Day
Power Supply
(2) AAA Batteries
Application
Financial Calculations
Characteristics
Comparable to HP12C Platinum

Description

Financial Calculator, Portable, Length 5 7/8 in, Width 3 1/2 in, Depth 1 in, Display Digits 10, Display LCD, Angled, Display Dimensions 1/2 H x 2 1/2 in W, Programmable Up To 399 Entries, Over 128 Functions Including: Depreciation, Loan Calculations, Amortization, Bond Payments Statistics, NPV, IRR, 360 or 365 Day, Financial Calculations, Comparable to HP12C Platinum, Power Supply (2) AAA Batteries, Includes Executive-Style Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.