Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Stand, Black, 15-3/4in H, 20 lb

  • Mfr # DC240B

  • Zoro # G4440950


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Wood
Height
11 in to 15 3/4 in
Width
23 3/4 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC240B
Zoro #
G4440950
UPC #
014751424015
Country of Origin
China

Dimensions

Height
11 in to 15 3/4 in
Width
23 3/4 in
Depth
15 1/4 in
Length
15 1/4 in
Overall Width
24 in
Maximum Height
15 1/4 in
Overall Depth
15 1/4 in
Minimum Height
11 1/2 in
Min. Adjustable Stand Height
11.50 in
Max. Adjustable Stand Height
15.25 in

Details

Color
Black
Material
Steel, Wood
Weight Capacity
20 lb
Includes
Cup Holder
Item
Laptop Stand
Assembly
Partially Assembled
Product Type
Laptop Stand
Features
Ergonomic, Sturdy, Durable, Comfortable, Heavy Duty, Cup Holder, Scratch Resistant
For Use With
Laptops, Tablets
Application
Notebook
Mounting
Desktop
Recycled
No

Description

Laptop Stand, Product Type Laptop Stand, Overall Width 24 in, Overall Depth 15 1/4 in, Maximum Height 15 1/4 in, Minimum Height 11 1/2 in, Material Steel, Wood, Color Black, Weight Capacity 20 lb, Assembly Partially Assembled, For Use With Laptops, Tablets, Includes Cup Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.