Laptop Standing Desk Converter, 11 3/4 in D X 24 3/4 in W X

  • Mfr # DC175A

  • Zoro # G604242209


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 3/4 in
Overall Depth
11 3/4 in
Number of Shelves
0
Color Base
Acacia Wood
For Use With
Keyboard, Laptops, Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC175A
Zoro #
G604242209
UPC #
014751001759
Country of Origin
China

Dimensions

Overall Width
24 3/4 in
Overall Depth
11 3/4 in
Height Range
6 4/5 in to 22 1/2 in
Minimum Desktop Height
6 3/4 in
Height Adjustment Continuity
Discrete
Maximum Desktop Height
22 1/2 in

Details

Item
Laptop Standing Desk Converter
Number of Shelves
0
Color Base
Acacia Wood
For Use With
Keyboard, Laptops, Mouse
Includes
Keyboard Tray
Product Type
Laptop Standing Desk Converter
Assembly
Partially Assembled
Frame Material
Acacia Wood
Weight Capacity
10 lb
Top Material
High Density Acacia Wood
Color Top
Acacia Wood
Frame Color
Acacia
Base Material
Wood
Desktop Material
Wood
Includes Center Drawer
No
Number of Trays
2
Number of Casters/Glides
0
Desktop Color
Acacia
Adjustment Mechanism
Manual

Description

Laptop Standing Desk Converter, Product Type Laptop Standing Desk Converter, Maximum Desktop Height 22 1/2 in, Minimum Desktop Height 6 3/4 in, Overall Width 24 3/4 in, Overall Depth 11 3/4 in, Desktop Material Wood, Desktop Color Acacia, Weight Capacity 10 lb, Frame Material Acacia Wood, Number of Shelves 0, Frame Color Acacia, Height Adjustment Continuity Discrete, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.