Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Adj. Stand, Black, 44in H x 22in L

  • Mfr # DC500

  • Zoro # G4440935


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood/Steel
Height
44"
Width
30-3/4"
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC500
Zoro #
G4440935
UPC #
014751450007
Country of Origin
China

Dimensions

Height
44"
Width
30-3/4"
Length
22"
Overall Width
31 in
Depth
22"
Height Range
29 in to 44 in
Overall Depth
22 in
Height Adjustment Continuity
Continuous
Caster/Glide Diameter
2 1/2 in
Minimum Desktop Height
29 in
Maximum Desktop Height
44 in
Dimensions
44" Height
Table Top Depth
22 in
Max. Height Adjustment
44 in
Table Top Width
31 in
Min. Height Adjustment
29 in

Details

Color
Black
Material
Wood/Steel
Weight Capacity
40 lb
Item
Adjustable-Height Computer Stand
For Use With
Keyboard, Laptop
Color Top
Black
Color Base
Black
Series
High Rise(TM)
Top Material
Laminate
Assembly
Partially Assembled
Base Material
Wood/Steel
Number of Shelves
0
Product Type
Adjustable-Height Computer Stand
Features
Durable, Caster, Sturdy, Scratch Resistant, Heavy Duty, Heavy Duty Caster
Frame Material
Steel
Application
File, Calculator, Keyboard, Laptop
Caster/Glide Type
(4) Locking
Includes Center Drawer
No
Frame Color
Black
Number of Casters/Glides
4
Adjustment Mechanism
Manual
Desktop Color
Black
Locking Casters
Yes
Desktop Material
Steel, Wood
Caster/Glide Material
Steel
Number of Casters
4
Base Included
Yes
Recycled
No
Table Top Shape
Rectangle

Description

Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 44 in, Minimum Desktop Height 29 in, Overall Width 31 in, Overall Depth 22 in, Desktop Material Steel, Wood, Desktop Color Black, Weight Capacity 40 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 1/2 in, Caster/Glide Type (4) Locking, Adjustment Mechanism Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.