Zoro Homepage

Monitor Riser, Black

  • Mfr # 1175-5

  • Zoro # G4671432


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood
Height
6 1/2 in
Width
13 in
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-5
Zoro #
G4671432
UPC #
014751117559
Country of Origin
China

Dimensions

Height
6 1/2 in
Width
13 in
Length
13 in
Depth
13 in
Overall Width
13 3/8 in
Maximum Height
6 1/2 in
Minimum Height
6 1/2 in
Overall Depth
13 3/8 in

Details

Color
Black
Material
Wood
Weight Capacity
50 lb
Item
Monitor Stand
Assembly
Assembled
Finish
Matte Black
Number of Shelves
1
Product Type
Monitor Stand
For Use With
Monitors
Features
Cable Management, Non-skid Feet, Durable, Scratch Resistant, Sturdy, Rubber Feet
Mounting
Desktop
Display Type Supported
Flat Panel
Recycled
No

Description

Monitor Stand, Product Type Monitor Stand, Overall Width 13 3/8 in, Overall Depth 13 3/8 in, Maximum Height 6 1/2 in, Minimum Height 6 1/2 in, Material Wood, Color Black, Weight Capacity 50 lb, Assembly Assembled, For Use With Monitors, Number of Shelves 1, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.