Zoro Homepage

Pencil Cup, USB Port

  • Mfr # PH600

  • Zoro # G4660896


product price: $44.49
/ea

Key Features

Material
Wood
Color
Black
Width
5 3/8 in
Height
4 7/8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH600
Zoro #
G4660896
UPC #
014751000608
Country of Origin
China

Dimensions

Width
5 3/8 in
Height
4 7/8 in
Depth
4 in
Overall Depth
3 3/4 in
Overall Width
5 3/4 in
Overall Height
4 3/4 in

Details

Item
Pencil Holder
Material
Wood
Color
Black
Includes
(4) USB Ports, USB Cable
Number of Compartments
1

Description

Pencil Cup, Black, Wood, Height 4-7/8 In., Width 5-3/8 In., Depth 4 In., Includes 6 Ft. Mini USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.