Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler, Inch, Gloss, Stainless Steel, 18-1/4

  • Mfr # EZ18SBL

  • Zoro # G9754096


product price: $12.35
/ea

Key Features

Length (In.)
18 1/4 in
Width (In.)
1 1/2 in
Material
Stainless Steel
Graduations
1/16 in, 1/32 in, 1/4 in, 1/8 in
Width (mm)
39.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ18SBL
Zoro #
G9754096
UPC #
014751191818
Country of Origin
China

Dimensions

Length (In.)
18 1/4 in
Width (In.)
1 1/2 in
Width (mm)
39.7 mm
Length (mm)
461.9 mm
Size
18 in
Height
18.3"
Width - Metric
39.7 mm
Length - Metric
461.9 mm
Width - SAE
1 1/2 in
Length - SAE
18 3/16 in

Details

Item
Ruler
Material
Stainless Steel
Graduations
1/16 in, 1/32 in, 1/4 in, 1/8 in
Construction
Stainless Steel
Finish
Gloss
Markings
White
Graduation Type
Inch
Measurement Type
SAE
Color
Blue
Features
Know Which Side You are Using Due to the English Side Being Colorful and the Metric Side Being Black, Non-Glare Surface
Sides
Double-Sided
Numeric Format
Decimal
Graduation Units
Inches
System of Measurement
Metric/SAE
Graduation Color
White
Graduation Marks
1/16 in, 1/4 in
Rule Type
Rule
Numeric Marks
Inches, Millimeters

Description

Ruler, Graduation Marks 1/16 in, 1/4 in, Graduation Color White, Finish Gloss, System of Measurement Metric/SAE, Features Know Which Side You are Using Due to the English Side Being Colorful and the Metric Side Being Black, Non-Glare Surface, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 18 3/16 in, Length - Metric 461.9 mm, Width - SAE 1 1/2 in, Width - Metric 39.7 mm, Graduation Units Inches, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.