Zoro Homepage

Scientific Calculator with 2 Line Display, PK3

  • Mfr # 940

  • Zoro # G5638002


product price: $40.09
/pk 3, $13.36/ea

Key Features

Color
White
Recommended Age
12+ Years
Recommended Grade
7+
Material
plastic, electronics
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940
Zoro #
G5638002
UPC #
194629036424
Country of Origin
China

Dimensions

Length
6"
Width
3.2"
Depth
0.6"

Details

Color
White
Recommended Age
12+ Years
Recommended Grade
7+
Material
plastic, electronics

Description

The Victor 940 10-digit advanced scientific calculator is perfect for students in General Math, Algebra 1 & 2, Science, Statistics, Trigonometry, and Geometry. 2-line display shows entries on the top line and results on the bottom. Other functions include: quadratic and cubic equations, coordinate conversion, trigonometric functions in degrees and radians, fractions, reciprocals, factorials, basic scientific functions, and more. Includes a clear protective hard shell case. Sold as a pack of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.