Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL

  • Mfr # VCTDC475

  • Zoro # G101846801


product price:  $789.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTDC475
Zoro #
G101846801
UPC #
14751004750
Country of Origin
China

Description

High Rise Electric Triple Monitor Standing Desk transforms any sit-down desk or table into a sitting or standing desk. It supports three monitors up to 23" wide and up to 12.5 lb. each. The 28" wide x 23" deep surface can be raised up to 20" above your desktop for ergonomic placement of monitor, keyboard and mouse while standing. Electric motor allows easy custom height adjustment with the push of a button. Easy Tap Technology makes operation quick and simple. Triple-monitor holder also adjusts in height with a range of 12-1/2". The DC475 worksurface and monitor holders can be raised to the correct ergonomic height for users up to 6'5". Safety Sensor stops movement when obstacles are detected under the desk. Sleek wood construction and a durable laminate coating provide years of use. Sturdy steel base and aluminum tower are built to last. Steel base has felt pads underneath to protect desktop surface. With no clamping or attachments of any kind, the workstation is easily repositioned.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.