Zoro Homepage

Standing Desk Converter, 18 in D X 32 1/2 in W X

  • Mfr # DCX610W

  • Zoro # G904242190


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Overall Width
32 1/2 in
Overall Depth
18 in
Number of Shelves
0
Frame Material
Steel, Wood
Height Range
Up to 19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCX610W
Zoro #
G904242190
UPC #
014751061098
Country of Origin
China

Dimensions

Overall Width
32 1/2 in
Overall Depth
18 in
Height Range
Up to 19 in
Maximum Desktop Height
19 in
Height Adjustment Continuity
Continuous

Details

Item
Standing Desk Converter
Number of Shelves
0
Frame Material
Steel, Wood
Base Material
Steel
Weight Capacity
29 lb
Color Base
White
Includes
Height-Adjustment Lever, Keyboard Tray
Frame Color
White
Product Type
Standing Desk Converter
For Use With
Desktops, Mobile Devices, Writing Instruments
Color Top
White
Assembly
Partially Assembled
Top Material
Scratch-Resistant Laminated Wood
Desktop Material
Steel, Wood
Number of Casters/Glides
0
Adjustment Mechanism
Manual
Desktop Color
White
Number of Trays
1
Includes Center Drawer
No

Description

Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 19 in, Overall Width 32 1/2 in, Overall Depth 18 in, Desktop Material Steel, Wood, Desktop Color White, Weight Capacity 29 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.