This item is Discontinued.

Victor Technology Victor High Rise Monitor Stand - 7.50" Height x 27" Width x 11.50" Depth - Wood, Laminate - Black DC050

This item is Discontinued.

Victor Technology

Victor High Rise Monitor Stand - 7.50" Height x 27" Width x 11.50" Depth - Wood, Laminate - Black (Discontinued)

Mfr # DC050
Zoro # G102694685
UPC # 14751430504
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC050
Zoro #
G102694685
UPC #
14751430504
Country of Origin
China

Dimensions

Width
27"
Height
7-1/2 in
Depth
11.5"
Depth (Max)
11.5"
Height (Min)
6.5"
Width (Max)
27"
Height (Max)
7.5"
Min. Adjustable Stand Height
6.50 in
Max. Adjustable Stand Height
7.50 in

Details

Color
Black
Material
Laminated Wood
For Use With
Victor® DC100 & DC200 Stand-Up Desk Converters
Features
Sturdy, Ergonomic, Rubber Feet, Cable Management, Non-slip; Height Adjustable
Weight
12 lbs
Capacity
40 lb
Includes
High Rise Monitor Stand, Rubber Pads.
OEM/Compatible
Compatible
Workstation Type
Desk-Mounted Sit/Stand Station; Mobile Workstation; Traditional Desk/Table
Shelf Count
1
Item
Workstation Monitor Mounts & Stands
Series Name
Victor® DC050 High Rise™ Collection
Assembly
Required
Number of Displays Supported
1
Compatibility
Victor Desk Converters: DC100, DC200.
Recycled
No

Description

This monitor stand and desk organizer allows for ergonomic height of computer screen and a convenient storage compartment for office supplies. The 27” wide by 11.5” deep surface is 6.5” tall to enable eye-level viewing. Optional height extenders add an additional 1”. Sleek wood construction and a durable laminate coating provide years of use with a modern style. The rear portion of the desk is tapered to fit corner cubicles and notched to help manage cables. The lower shelf stores books, papers, or accessories. Works well as a stand for laptops, small printers, all-in-ones, scanners, televisions or fax machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.