
Victor, One-Color Prompt Logic Printing Calculator, Black Print, 8 Lines/sec (Discontinued)
- Mfr # PL8000
- Zoro # G610827377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL8000
Zoro #
G610827377
UPC #
14751080006
Country of Origin
Malaysia
Dimensions
Height
4in
Depth
13.5in
Width
8.8in
Details
Item
Printing Calculator
Color
Gray
Power Supply
AC Supply
Calculator Features
Date
Description
Prompt Logic technology guides the user through various functions in a snap. Loan Wizard quickly and easily calculates installment loan payments. Enter any two variables of cost-sell-margin and the third automatically appears. Two independent tax keys allows you to program two different rates. Help key explains features on the display and in print. Text keys store and print up to six custom messages on your tape printout. Power Sources: AC; Display Notation: Numeric; Number of Display Digits: 14; Memory: 4-Key.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.