Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terro Fly Magnet Disposable Fly Trap 1 pk

  • Mfr # M530

  • Zoro # G805311704


product price: $6.45
/ea
Sold in multiples of 12 for $77.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M530
Zoro #
G805311704
UPC #
72868135309
Country of Origin
United States

Description

This poison-free Fly Magnet disposable fly trap attracts house, barn and bottle flies. The bag trap is easy to use - just add water and hang. A hanger for the bag is included. The design provides for clean disposal, just snap top onto trap to seal and then place in trash. Keep your outdoor space free of nuisance flies with the Terro Fly Magnet Disposable Fly Trap. Eliminating just one female fly can reduce the population by 150-500 flies per year. The bait is non-toxic so it’s safe for use around children and pets when used as directed. Eliminate flies inside your home with the Terro Discreet Indoor Fly Trap Plus Lure. The trap uses a food-based lure to attract flies into the trap housing. The lure, while tantalizing to flies, is odorless to humans so there’s no need to worry about where you place it. Once inside the trap, flies become stuck on the glue board insert and are unable to escape. For your convenience, the Terro Fly Magnet Disposable Fly Trap is incredibly easy to use. Simply pull the string to open the trap and add warm water to the fill line. Add more water periodically to keep it at the fill line. Hang the trap on a tree branch or other suitable hanger. These traps are intended for outdoor use so you can draw flies away from your home before they can get inside. Hang in warm, bright, calm areas for the best results.


  • • No mess; comes fully assembled, no cutting required; simply add water to activate
  • • Patented bait formula eliminates more flies than other baits on the market
  • • Snap-on top eliminates messy disposal; includes hanging mechanism
  • • Long-lasting control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.