Zoro Homepage

Tidy Tower, Silver, Silver, 12.3" W, 10.8" H, 10.8" D

  • Mfr # S5500

  • Zoro # G4370803


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
12.3"
Height
10.8"
Depth
10.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5500
Zoro #
G4370803
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12.3"
Height
10.8"
Depth
10.8"

Details

Item
Tidy Tower,Silver
Color
Silver

Description

Tidy Tower,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.