Zoro Homepage

Tip Accessory, 1 Piece, Size 20

  • Mfr # 0311-0232

  • Zoro # G6852377


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Natural Gas, Propane, Propylene
Oxygen Pressure
100 to 150 psig
Flame Type
Multi-Flame
Oxygen Flow
900 to 1150 scfh
Fuel Pressure
30 to 50 PSIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0232
Zoro #
G6852377
UPC #
716352085151
Country of Origin
Mexico

Dimensions

Size
20
Tip Size
20

Details

Item
Tip Accessory
Compatible Gas Type
Natural Gas, Propane, Propylene
Oxygen Pressure
100 to 150 psig
Flame Type
Multi-Flame
Oxygen Flow
900 to 1150 scfh
Fuel Pressure
30 to 50 PSIG
Type
1 Piece
For Use With
Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28
Series
55
Tip Type
GPP
Application
Heat Treating, Priming, Straightening
Tip Series
55
Tip Design
Head-Only
Compatible Manufacturer
Victor
Compatible Torch Series
HD 310C
Compatible Torch Manufacturer Part Number
HD 310C
Maximum Oxygen Flow Rate
1,150 cfh
Pressure Rating (Oxygen, Maximum)
150 psig
Minimum Oxygen Flow Rate
900 cfh
Minimum Fuel Pressure Rating
30 psig (All Alternate Fuel Gases - Except Acetylene)
Pressure Rating (Fuel, Maximum)
50 psig (All Alternate Fuel Gases - Except Acetylene)
Minimum Oxygen Pressure Rating
100 psig
Regulator Series
55
Fuel Pressure Rating (Maximum)
50 psig (All Alternate Fuel Gases - Except Acetylene)
Oxygen Pressure Rating (Maximum)
150 psig

Description

Tip Accessory, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series HD 310C, Tip Series 55, Tip Size 20, Tip Design Head-Only, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 1,150 cfh, Minimum Fuel Pressure Rating 30 psig (All Alternate Fuel Gases - Except Acetylene)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.