Zoro Homepage

Universal Nozzle, 300 Series, Torch Tip

  • Mfr # 0325-0101

  • Zoro # G5986331


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Series
UN-J
For Use With
Victor 300 Series Torch Handles
Flame Type
Heating Neutral
Size
Multiple
Gas Service
Any Fuel gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0325-0101
Zoro #
G5986331
UPC #
716352102230
Country of Origin
Mexico

Dimensions

Size
Multiple
Tip Size
Multiple
Steel Thickness
3 in
Outlet Connection Size
5/16"-27
Overall Length
5 in
Inlet Connection Size
5/16"-27

Description

Universal Nozzle, Compatible Torch Series J, Compatible Heating Tip Series TEMF, TEMFA, TEMFN, Compatible Welding and Brazing Tip Series TE, TEMF, TEMFA, TEMFN, TEN, Outlet Connection Size 5/16 In.-27, Outlet Connection Type Standard, Inlet Connection Gender Male, Inlet Connection Size 5/16 In.-27, Inlet Connection Type UNS, Tube Series UN-J, Application Brazing, Heating, Welding, Compatible Torch Manufacturer Part Number 103-01FP, J-28, J-40, Overall Length 5 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.