Gas Regulator, Acetylene, Single Stage, 0.825"-14 Inlet, 9/16"-18 Outlet, 2 psig to 15 psig

  • Mfr # 0781-9406

  • Zoro # G7797173


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Stages
Single Stage
Outlet Connection Size
9/16"-18
Body Material
Brass
Regulator Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-9406
Zoro #
G7797173
UPC #
716352568029
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Body Diameter
2.5 in
Dedupe with CGA Number and Inlet Connection Size
CGA 300

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene
Stages
Single Stage
Body Material
Brass
Regulator Application
General Purpose
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
2 psig
Regulator Supply Type
Cylinder
Application
Civil Construction, General Manufacturing, Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
Features
Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face, High Strength Alloy Bonnet
Diaphragm Material
Neoprene
Delivery Pressure Range
2 psig to 15 psig
Standards
CGA E-6, UL Listed
Includes
Adjustment Knob, Gauge Face, Alloy Bonnet
Supply Pressure Gauge
3,200 psi
Outlet Connection Type
UNF
CGA Number
CGA 300
Inlet Connection Gender
Male
Outlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
1,000 psig
Inlet Connection Type
NGO
Inlet Thread Direction
Right Hand
Control Type
Knob
Outlet Connection Gender
Female
Maximum Gauge Outlet Pressure
3,200 psig
Regulator Series
G250

Description

Gas Regulator, Maximum Gauge Outlet Pressure 3,200 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.