Zoro Homepage
This item is Discontinued.
Victor VictorModel SR350 Medium Duty/Heavy Duty Oxygen Single Stage Regulator, CGA-540 0781-2341

VictorModel SR350 Medium Duty/Heavy Duty Oxygen Single Stage Regulator, CGA-540 (Discontinued)

  • Mfr # 0781-2341
  • Zoro # G104342621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-2341
Zoro #
G104342621
UPC #
716352001557
Country of Origin
Mexico

Description

Victor SR 350 Single Stage Heavy/Medium Duty Oxygen Regulator offers 5 - 125 psig delivery range and is ideal for applications where little delivery pressure increases due to decreasing cylinder pressures that would not affect the performance characteristics of the work or test results. Regulator with maximum inlet pressure of 3000 psig features die-forged brass body for strength as well as durability. Regulator featuring 2 1/2" brass gauges has 4000 inlet gauge range and 200 outlet gauge range. Regulator with 540 CGA inlet connection and 9/16"-18 RH(M) outlet connection has 2 3/4" fabric reinforced neoprene diaphragm that provides precise long lasting service. Single stage regulator is specifically designed for medium to high capacity. Regulator with 0.238 Cv flow coefficient has electro less nickel plated bronze sintered inlet filter. Regulator has adjusting screw for convenience. Regulator comes with long-lasting Delrin insert bushing and stainless ball in key for easy adjustment. Regulator with adjusting spring is pretested for quality assurance and has precision-machined nozzle for maximum flow control. It includes stem-type seat mechanism inlet pressure that helps in sealing and external self-reseating relief valve. Regulator measuring 7 1/2" X 4 1/2" X 6 1/2" delivers at least the stated upper range and in some cases may surpass the stated upper range.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.