Zoro Homepage
This item is Discontinued.
No Product Image Available

VictorModel VTS253D-320 Medium Duty Carbon Dioxide Two Stage Regulator, CGA-320 (Discontinued)

  • Mfr # 0781-3575
  • Zoro # G904342791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3575
Zoro #
G904342791
UPC #
716352096737
Country of Origin
Mexico

Description

Victor VTS 250 Series Two Stage Medium Duty Carbon Dioxide Regulator offers 5-125 psig delivery range and is ideal for applications that need a constant delivery pressure over a range of decreasing inlet pressures. Regulator with maximum inlet pressure of 3000 psig features die-forged brass body and spring housing cap for strength as well as durability. Regulator featuring 2" steel gauges has 4000 inlet gauge range and 200 outlet gauge range. Regulator has accurate two-stage regulation that offers high operating characteristics for applications where change in delivery pressure would impact performance characteristics of work or test results. Regulator with 320 CGA inlet connection and CGA 032 5/8"-18 UNF outlet connection has 1.3", 1 3/4" fabric reinforced neoprene diaphragm that provides precise long lasting service. Two stage regulator is specifically suited for various medium to high capacity general-purpose applications that need accurate and uniform outlet pressures. Regulator with 0.082 Cv flow coefficient has electro less nickel plated bronze sintered inlet filter. Regulator comes with long-lasting Delrin insert bushing and stainless ball in key for easy adjustment. Regulator with adjusting spring is pretested for quality assurance and has precision-machined nozzle for maximum flow control. Regulator includes stem-type seat mechanism inlet pressure that helps in sealing and external self-reseating relief valve. Regulator measuring 6 1/2" X 6.13" X 5.63" delivers at least the stated upper range and in some cases may surpass the stated upper range.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.