Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VTS260A-510 Regulator Pressure, Acetylen

  • Mfr # 0781-3584

  • Zoro # G116049501


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Outlet Connection Size
9/16" - 18 (LH Male)
Number of Stages
Two Stage
Gauge Diameter
2 1/2 inches
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3584
Zoro #
G116049501
UPC #
716352095600
Country of Origin
Mexico

Dimensions

Outlet Connection Size
9/16" - 18 (LH Male)
Gauge Diameter
2 1/2 inches
Inlet Connection Size
CGA-510

Details

Compatible Gas Type
Acetylene
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Body Material
Brass

Description

VTS260A-510 Regulator Pressure,Acetylen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.