Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Tip, 1 Piece, Size 00, Acetylene

  • Mfr # 0311-0472

  • Zoro # G7061424


product price: $34.29
/ea

Key Features

Compatible Gas Type
Acetylene
Flame Type
Heating Neutral
Tip Type
GPP
For Use With
Replacement Tip Ends 300, 100, J Series Torch Handles
Type
1 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0472
Zoro #
G7061424
UPC #
716352062978
Country of Origin
Mexico

Dimensions

Size
00
Tip Size
00
Overall Length
1 1/2 in
Maximum Welding Thickness
3/4 in
Minimum Welding Thickness
3/64 in
Drill Size
70
Thread Size
5/16"-27

Details

Item
Welding Tip
Compatible Gas Type
Acetylene
Flame Type
Heating Neutral
Tip Type
GPP
For Use With
Replacement Tip Ends 300, 100, J Series Torch Handles
Type
1 Piece
Series
TE
Oxygen Flow
4 to 6 scfh
Fuel Pressure
3 to 5 psig
Oxygen Pressure
3 to 5 psig
Acetylene Flow
1.5 to 3 scfh
Acetylene Pressure
3 to 5 psig
Application
Brazing, Welding
Tip Series
TE
Oxygen Pressure Rating (Minimum)
3 psig
Minimum Oxygen Flow Rate
4 scfh
Compatible Torch Manufacturer Part Number
100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350
Compatible Manufacturer
Victor
Maximum Brazing Capacity
1/4 in
Oxygen Pressure Rating (Maximum)
5 psig
Minimum Brazing Capacity
1/8 in
Fuel Pressure Rating (Minimum)
3 psig
Fuel Pressure Rating (Maximum)
5 psig
Compatible Torch Series
100, 300, J
Tip Design
One Piece
Maximum Oxygen Flow Rate
6 scfh
Compatible Tip
UN, UN-1, UN-J
Regulator Series
TE
Body Material
Brass

Description

Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Drill Size 70, Tip Size 00, Minimum Welding Thickness 3/64 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 1/8 in, Maximum Brazing Capacity 1/4 in, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.