Zoro Homepage

Welding Tip, 1 Piece, Size 1, Acetylene

  • Mfr # 0311-0474

  • Zoro # G7238682


product price: $34.79
/ea

Key Features

Compatible Gas Type
Acetylene
Acetylene Pressure
3 to 5 psig
Size
1
Tip Type
GPP
Acetylene Flow
3 to 6 scfh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0474
Zoro #
G7238682
UPC #
716352062732
Country of Origin
Mexico

Dimensions

Size
1
Tip Size
1
Overall Length
1 1/2 in
Minimum Welding Thickness
3/32 in
Thread Size
5/16"-27
Drill Size
60
Maximum Welding Thickness
3/4 in

Description

Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Drill Size 60, Tip Size 1, Minimum Welding Thickness 3/32 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 1/4 in, Maximum Brazing Capacity 3/4 in, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.