Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Tip, 1 Piece, Size 10, Acetylene

  • Mfr # 0311-0593

  • Zoro # G7062167


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene
Oxygen Flow
13 to 16 scfh
Flame Type
Brazing Long Cone
Acetylene Flow
50 to 100 scfh
Acetylene Pressure
12 to 15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0593
Zoro #
G7062167
UPC #
716352112505
Country of Origin
Mexico

Dimensions

Size
10
Tip Size
10
Thread Size
7/16"-27

Details

Item
Welding Tip
Compatible Gas Type
Acetylene
Oxygen Flow
13 to 16 scfh
Flame Type
Brazing Long Cone
Acetylene Flow
50 to 100 scfh
Acetylene Pressure
12 to 15 psig
For Use With
Replacement Tip Ends 300, 100, J Series Torch Handles
Fuel Pressure
12 to15 psig
Series
TE
Oxygen Pressure
12 to 24 psig
Type
1 Piece
Tip Type
GPP
Application
Brazing, Welding
Tip Series
TE
Fuel Pressure Rating (Minimum)
12 psig
Maximum Oxygen Flow Rate
16 scfh
Tip Design
One Piece
Fuel Pressure Rating (Maximum)
15 psig
Oxygen Pressure Rating (Maximum)
24 psig
Compatible Torch Manufacturer Part Number
100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350
Compatible Torch Series
100, 300, J
Compatible Manufacturer
Victor
Oxygen Pressure Rating (Minimum)
12 psig
Compatible Tip
UN, UN-1, UN-J
Regulator Series
TE
Minimum Oxygen Flow Rate
13 scfh

Description

Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Tip Size 10, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 15 psig, Fuel Pressure Rating (Minimum) 12 psig, Maximum Oxygen Flow Rate 16 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.