Zoro Homepage

Welding Tip, 1 Piece, Size 3, Acetylene

  • Mfr # 0311-0587

  • Zoro # G6984214


product price: $37.19
/ea

Key Features

Compatible Gas Type
Acetylene
Type
1 Piece
Flame Type
Brazing Long Cone
For Use With
Replacement Tip Ends 300, 100, J Series Torch Handles
Series
TE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311-0587
Zoro #
G6984214
UPC #
716352024297
Country of Origin
Mexico

Dimensions

Size
3
Tip Size
3
Overall Length
1 5/8 in
Maximum Welding Thickness
3/4 in
Thread Size
5/16"-27
Drill Size
53
Minimum Welding Thickness
3/16 in

Details

Item
Welding Tip
Compatible Gas Type
Acetylene
Type
1 Piece
Flame Type
Brazing Long Cone
For Use With
Replacement Tip Ends 300, 100, J Series Torch Handles
Series
TE
Acetylene Pressure
3 to 6 psig
Tip Type
GPP
Oxygen Pressure
4 to 7 psig
Acetylene Flow
8 to 18 scfh
Fuel Pressure
4 to 7 psig
Oxygen Flow
5 to 8 scfh
Application
Brazing, Welding
Tip Series
TE
Oxygen Pressure Rating (Minimum)
4 psig
Minimum Brazing Capacity
7/8 in
Compatible Torch Series
100, 300, J
Minimum Oxygen Flow Rate
5 scfh
Tip Design
One Piece
Compatible Torch Manufacturer Part Number
100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350
Maximum Brazing Capacity
1 5/8 in
Fuel Pressure Rating (Minimum)
3 psig
Maximum Oxygen Flow Rate
8 scfh
Oxygen Pressure Rating (Maximum)
7 psig
Compatible Manufacturer
Victor
Fuel Pressure Rating (Maximum)
6 psig
Compatible Tip
UN, UN-1, UN-J
Regulator Series
TE
Body Material
Brass

Description

Welding Tip, Compatible Fuel Type Acetylene, Tip Series TE, Compatible Torch Series 100, 300, J, Drill Size 53, Tip Size 3, Minimum Welding Thickness 3/16 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 7/8 in, Maximum Brazing Capacity 1 5/8 in, Compatible Manufacturer Victor, Compatible Tip Mixer Manufacturer Model Number UN, UN-1, UN-J, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, 315FC, H 315FC, J-28, J-40, WH350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.