Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Torch Handle, Victor J Series

  • Mfr # 0382-0006

  • Zoro # G5986270


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application
Welding, Cutting, Heating
Gas Service
Oxygen and All Fuel Gases with Appropriate Accessories
Series
Victor J
Length
5 in
Includes
Torch Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0382-0006
Zoro #
G5986270
UPC #
716352084727
Country of Origin
Mexico

Dimensions

Length
5 in
Handle Dia.
3/4 in
Length (In.)
5
Hose Fitting Size
A
Handle Diameter
3/4 in
Overall Length
3 3/4 in
Inlet Connection Size
3/8"-24

Details

Item
Torch Handle
Application
Welding, Cutting, Heating
Gas Service
Oxygen and All Fuel Gases with Appropriate Accessories
Series
Victor J
Includes
Torch Handle
Duty Rating
Light Duty
Tip Series
Victor 1
Number of Hoses
2
Finish
Polished Brass
Features
Built-In Flashback Arrestors - On Most Models, Built-In Reverse Flow Check Valves
For Use With
Victor - 2460 Series Cutting Attachments, MFA, MFN, Type 55 Heating Nozzles and W Series Welding Tips
Inlet Connection
3/8"-24, A
Material
Brass
Body Finish
Polished
Compatible Heating Tip Series
MFA-J
Inlet Thread Direction
Left Hand
Torch Series
J-40
Torch Style
Victor
Compatible Welding and Brazing Tip Series
DFE-J, FE-J, UN-J, W-J
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Inlet Connection Gender
Male
Compatible Tip Series
1 Series
Inlet Connection Type
UNF
Body Material
Brass
Compatible Tip Tube
ET-J
Weight
5.5 oz
Compatible Cutting Attachment
CA 1260

Description

Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series J-40, Hose Fitting Size A, Inlet Connection Size 3/8 In.-24, Overall Length 3 3/4 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 5.5 oz, Torch Style Victor, Compatible Heating Tip Series MFA-J, Compatible Welding and Brazing Tip Series DFE-J, FE-J, UN-J, W-J, Compatible Cutting Attachment CA 1260, Compatible Tip Tube ET-J, Body Finish Polished

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.