This item is Discontinued.

Victorinox Swiss Army Boning Knife, 10-1/4In L, Crvd, Semi Stiff 5.6603.12

Boning Knife, 10-1/4In L, Crvd, Semi Stiff (Discontinued)

  • Mfr # 5.6603.12
  • Zoro # G5108187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.6603.12
Zoro #
G5108187
UPC #
7611160503800
Country of Origin
Switzerland

Dimensions

Length
10 1/4 in

Details

Item
Boning Knife
Type
Spear
Blade Type
Curved, Semi Stiff
Blade Material
High Carbon Stainless Steel
Handle
Fibrox
Handle Color
Black
Finger Guard
No
NSF Certified
Yes
Knife Type
Boning Knife
Finger Guard Included
No
Number of Implements
1

Description

Boning Knife, Knife Type Boning Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Curved, Semi-Flexible, Overall Length 10 1/4 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 10 1/4 in, Number of Implements 1, Finger Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.