This item is Discontinued.

Victorinox Swiss Army Bread Knife, 7 In L, Wavy 5.1633.18

Bread Knife, 7 In L, Wavy (Discontinued)

  • Mfr # 5.1633.18
  • Zoro # G5108302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.1633.18
Zoro #
G5108302
UPC #
7611160501059
Country of Origin
Switzerland

Dimensions

Length
7 in

Details

Item
Bread Knife
Type
Slant
Blade Type
Wavy
Blade Material
High Carbon Stainless Steel
Handle
Fibrox
Handle Color
Black
Finger Guard
No
NSF Certified
Yes

Description

Bread Knife, Blade Material High Carbon Stainless Steel, Handle Color Black, Blade Type Wavy, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.