Zoro Homepage
This item is Discontinued.
Victorinox Swiss Army Chefs Knife, 10 In L, Straight 5.2003.25

Chefs Knife, 10 In L, Straight (Discontinued)

  • Mfr # 5.2003.25
  • Zoro # G5108284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.2003.25
Zoro #
G5108284
UPC #
7611160501325
Country of Origin
Switzerland

Dimensions

Length
10 in

Details

Item
Chefs Knife
Blade Type
Straight
NSF Certified
Yes
Type
Spear
Blade Material
High Carbon Stainless Steel
Finger Guard
No
Handle
Fibrox
Handle Color
Black
Number of Implements
1
Finger Guard Included
No
Knife Type
Chef's Knife

Description

Chefs Knife, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Straight, Overall Length 10 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 10 in, Number of Implements 1, Finger Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.