Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5.7303.25
Zoro #
G5108311
UPC #
7611160504074
Country of Origin
Switzerland
Dimensions
Length
15 1/2 in
Details
Item
Cimeter
Type
Curved
Blade Type
Curved
Blade Material
High Carbon Stainless Steel
Handle
Fibrox
Handle Color
Black
NSF Certified
Yes
Finger Guard
No
Knife Type
Cimeter Knife
Number of Implements
1
Finger Guard Included
No
Description
Cimeter, Knife Type Cimeter Knife, Blade Material Stainless Steel, Handle Color Black, Blade Type Curved, Overall Length 15 1/2 in, NSF Certified Yes, Handle Material Fibrox, Blade Length 15 1/2 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.