6" Boning Knife Wood Handle
Mfr # 6.8413.15B
Zoro # G623558459
product price:Â $39.25
/eaKey Features
Forged/Stamped
Stamped
Blade Type
Flexible, Narrow
Blade Material
Stainless Steel
Number of Implements
1
Knife Type
Boning Knife
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6.8413.15B
Zoro #
G623558459
UPC #
7611160058515
Country of Origin
Switzerland
Dimensions
Blade Length
5 7/8 in
Overall Length
11 1/2 in
Details
Item
Boning Knife
Forged/Stamped
Stamped
Blade Type
Flexible, Narrow
Blade Material
Stainless Steel
Number of Implements
1
Knife Type
Boning Knife
NSF Certified
No
Edge Style
Smooth
Handle Material
Thermoplastic
Finger Guard Included
No
Handle Color
Black
Description
Boning Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Flexible, Narrow, Overall Length 11 1/2 in, NSF Certified No, Handle Material Thermoplastic, Blade Length 5 7/8 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.