7" Santoku Knife - Molded Handle
Mfr # 6.8523.17B
Zoro # G223558361
product price:Â $54.09
/eaKey Features
Finger Guard Included
No
Blade Length
6 3/4 in
NSF Certified
No
Knife Type
Santoku Knife
Handle Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6.8523.17B
Zoro #
G223558361
UPC #
7611160019844
Country of Origin
Switzerland
Dimensions
Blade Length
6 3/4 in
Overall Length
11 3/4 in
Details
Item
Santoku Knife
Finger Guard Included
No
NSF Certified
No
Knife Type
Santoku Knife
Handle Material
Thermoplastic
Blade Type
Straight
Edge Style
Smooth
Number of Implements
1
Handle Color
Black
Blade Material
Stainless Steel
Forged/Stamped
Stamped
Description
Santoku Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 11 3/4 in, NSF Certified No, Handle Material Thermoplastic, Blade Length 6 3/4 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.