7" Santoku Knife - Wood Handle
Mfr # 6.8520.17G
Zoro # G023559179
product price:Â $77.65
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood
Handle Color
Brown
Edge Style
Smooth
Blade Length
6 3/4 in
Forged/Stamped
Stamped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6.8520.17G
Zoro #
G023559179
UPC #
7611160600714
Country of Origin
Switzerland
Dimensions
Blade Length
6 3/4 in
Overall Length
11 1/2 in
Details
Item
Santoku Knife
Handle Material
Wood
Handle Color
Brown
Edge Style
Smooth
Forged/Stamped
Stamped
Blade Type
Straight
Number of Implements
1
Knife Type
Santoku Knife
Finger Guard Included
No
NSF Certified
No
Blade Material
Stainless Steel
Description
Santoku Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Straight, Overall Length 11 1/2 in, NSF Certified No, Handle Material Wood, Blade Length 6 3/4 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included No
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.