Bread Knife, 10-1/4 In L, Wavy

  • Mfr # 5.2930.26

  • Zoro # G5108257


product price:  $72.99
/ea

Key Features

Blade Type
Wavy Edge
NSF Certified
No
Handle Material
Wood
Length
10 1/4 in
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.2930.26
Zoro #
G5108257
UPC #
046928400409
Country of Origin
Switzerland

Dimensions

Length
10 1/4 in

Details

Item
Bread Knife
Blade Type
Wavy Edge
NSF Certified
No
Handle Material
Wood
Type
Round
Handle Color
Rosewood
Blade Material
High Carbon Stainless Steel
Handle
Fibrox
Finger Guard
No
Finger Guard Included
No
Number of Implements
1
Knife Type
Pastry Knife

Description

Bread Knife, Knife Type Pastry Knife, Blade Material Stainless Steel, Handle Color Rosewood, Blade Type Wavy Edge, Overall Length 10 1/4 in, NSF Certified No, Handle Material Wood, Blade Length 10 1/4 in, Number of Implements 1, Finger Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.