Field Dressing Knife Kit, Fixed, 5 Pc
Mfr # 5.1003.73-X2
Zoro # G4445506
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Ergonomic Fibrox(R) Pro
Handle Color
Black
Includes
(5) Knives: 10 in Cimeter, 8 in Breaking, 6 in Boning, 3-1/4 in Paring, 6 in Fillet, 10 in Steel, and 8 Pc Cutlery Roll w/Carry Strap and Handle
Blade Material
High Carbon Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5.1003.73-X2
Zoro #
G4445506
UPC #
7611160109514
Country of Origin
Switzerland
Details
Item
Field Dressing Knife Kit
Handle Material
Ergonomic Fibrox(R) Pro
Handle Color
Black
Includes
(5) Knives: 10 in Cimeter, 8 in Breaking, 6 in Boning, 3-1/4 in Paring, 6 in Fillet, 10 in Steel, and 8 Pc Cutlery Roll w/Carry Strap and Handle
Blade Material
High Carbon Stainless Steel
Description
Field Dressing Knife Kit, Blade Material High Carbon Stainless Steel, Handle Color Black, Handle Material Ergonomic Fibrox(R) Pro, Includes (5) Knives: 10 in Cimeter, 8 in Breaking, 6 in Boning, 3-1/4 in Paring, 6 in Fillet, 10 in Steel, and 8 Pc Cutlery Roll w/Carry Strap and Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.