Fixed Blade Knife, SS, 4 1/4" L, Black
Mfr # 3.0902.3
Zoro # G321722626
product price: $62.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3.0902.3
Zoro #
G321722626
UPC #
-
Country of Origin
Switzerland
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 1/4 in, Blade Material Stainless Steel, Grip Material Plastic, Handle Color Black, Handle Material Plastic, Handle Style Non-Slip, Includes Sheath Yes, Overall Length 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.