Zoro Homepage

Fixed Blade Knife, SS, 4 1/4" L, Red

  • Mfr # 3.0902

  • Zoro # G121723243


product price: $62.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.0902
Zoro #
G121723243
UPC #
-
Country of Origin
Switzerland

Description

Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Shape Drop Point, Grip Material Plastic, Handle Color Red, Handle Material Plastic, Handle Style Non-Slip, Includes Sheath Yes, Overall Length 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.