Folding Knife, Pocket
Mfr # 0.6223-033-X3
Zoro # G5289627
product price: $24.19
/eaKey Features
Number of Blades
1
Handle Color
Red
Blade Type
Drop Point
Features
Compact to fit in your Pocket
Blade Edge
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0.6223-033-X3
Zoro #
G5289627
UPC #
7611160098054
Country of Origin
Switzerland
Dimensions
Closed Length
2 1/2 in
Details
Item
Folding Knife
Number of Blades
1
Handle Color
Red
Blade Type
Drop Point
Features
Compact to fit in your Pocket
Blade Edge
Fine
Locking Blade
Liner Lock
Blade Material
Stainless Steel
Type
Folding Blade
Application
Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors and More
Includes
Key Ring, Scissors, Screwdriver, Small Blade, Toothpick, Tweezers
Sheath
No
Belt Clip
No
One-Hand Operation
Yes
Includes Sheath
No
Weight
0.64 oz
Series
Classic SD
Includes Pocket Clip
No
Lock Type
Liner Lock
Description
The Victorinox Swiss Army Folding Knife is the perfect tool for camping, hiking, everyday carry, fishing, hunting and more. The compact knife fits in your pocket so you can take it with you wherever you go. With a drop point blade made of stainless steel, this folding knife is durable and long lasting. The locking blade features a liner lock to ensure that the blade stays securely in place while open or closed. There is also a fine edge on the blade for maximum control and precision when cutting or slicing. You will never want to leave home without your Victorinox Swiss Army Folding Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.