Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool, 10 Tools, 27 Functions, 4 In, SS

  • Mfr # 3.0224.L

  • Zoro # G4419536


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Needle Nose Pliers, Screwdrivers: 2, 3, and 6mm, Wire Cutter, Bottle Opener, Crate Opener, Straight Edge Blade, Scissors, Metal File, Metal Saw, Wood Saw, Reamer, Phillips Screwdriver, Chisel, Wire Bender, Wire Stripper, Wire Scraper, Can Opener, Coupling for Corkscrew, and Hard Wire Cutter
Includes
Leather Belt Pouch
Multi Tools Included
Screwdrivers: 2Mm, Needle Nose Plier, Wire Cutter, Bottle Opener, Crate Opener, Straight Edge Blade, Scissors, Metal File, Metal Saw, Wood Saw, Reamer, Phillips Screwdriver, Chisel, Wire Bender, Wire Stripper, Wire Scraper, Can Opener, Coupling For Corkscrew, Hard Wire Cutter, 3Mm, 6Mm
Open Length/Closed Length
6-1/2 in /4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.0224.L
Zoro #
G4419536
UPC #
7611160014733
Country of Origin
Switzerland

Dimensions

Open Length/Closed Length
6-1/2 in /4 in
Closed Length
4 1/2 in
Overall Length
105mm
Open Length
6 1/2 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Needle Nose Pliers, Screwdrivers: 2, 3, and 6mm, Wire Cutter, Bottle Opener, Crate Opener, Straight Edge Blade, Scissors, Metal File, Metal Saw, Wood Saw, Reamer, Phillips Screwdriver, Chisel, Wire Bender, Wire Stripper, Wire Scraper, Can Opener, Coupling for Corkscrew, and Hard Wire Cutter
Includes
Leather Belt Pouch
Multi Tools Included
Screwdrivers: 2Mm, Needle Nose Plier, Wire Cutter, Bottle Opener, Crate Opener, Straight Edge Blade, Scissors, Metal File, Metal Saw, Wood Saw, Reamer, Phillips Screwdriver, Chisel, Wire Bender, Wire Stripper, Wire Scraper, Can Opener, Coupling For Corkscrew, Hard Wire Cutter, 3Mm, 6Mm
Handle Material
Stainless Steel
Primary Handle Color
Silver
Number of Tools
10
Tool Material
Stainless Steel
Handle Color
Steel
Type
Duct Mount
Number of Functions
24
Handle Type
Ergonomic
Opening Action
Fold Open
Multi Tools Family Included
Blade, Chisel, Corkscrew, Cutter, File, Opener, Plier, Reamer, Saw, Scissors, Screwdriver, Wire Bender, Wire Stripper
Material
High Carbon Stainless Steel
Construction
High Carbon Stainless Steel
Blade Type
Drop Point
Number of Pieces
1
Multi Tool Series
Spirit X
Sheath Material
Nylon
Locking
Yes
Series
Spirit X
Primary Tool
Pliers
Tools Included
Screwdrivers: 2Mm, Needle Nose Plier, Wire Cutter, Bottle Opener, Crate Opener, Straight Edge Blade, Scissors, Metal File, Metal Saw, Wood Saw, Reamer, Phillips Screwdriver, Chisel, Wire Bender, Wire Stripper, Wire Scraper, Can Opener, Coupling For Corkscrew, Hard Wire Cutter, 3Mm, 6Mm
Blade Edge Type
Drop point
Weight
7.37 oz
Opening Mechanism
Fold-Out
Includes Pocket Clip
No

Description

The Victorinox Swiss Army 3.0224.L-X3 Multi-Tool is the tool you need to get through any job with ease. With a stainless steel construction, this multi-tool is both durable and resistant to corrosion. It has 10 tools that can be used for 27 functions in total, including pliers, wire cutters, bottle opener and more. The blade on this multi tool is made of high carbon stainless steel, which means it can hold its edge for longer periods of time. With the Victorinox Swiss Army Multi Tool in your hand, there are no jobs you cannot accomplish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.