Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool Folding Knife, 14 Functions

  • Mfr # 1.3703

  • Zoro # G0412894


product price: $44.99
/ea

Key Features

Multi Tool Item
Multi-Tool Knife
Features
Large and Small blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook
Multi Tools Included
Bottle Opener With Large Screwdriver, Can Opener With Small Screwdriver, Corkscrew, Hook, Key Ring, Large Blade, Scissors, Small Blade, Toothpick, Tweezers, Wire Stripper
Open Length/Closed Length
6-1/4 in /3-1/2 in
Color
Red (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.3703
Zoro #
G0412894
UPC #
7611160100634
Country of Origin
Switzerland

Dimensions

Open Length/Closed Length
6-1/4 in /3-1/2 in
Closed Length
3 1/2 in
Handle Length
3 1/2 in
Size Family
Pocket-Size
Open Length
6 1/4 in

Details

Item
Folding Knife
Multi Tool Item
Multi-Tool Knife
Features
Large and Small blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook
Multi Tools Included
Bottle Opener With Large Screwdriver, Can Opener With Small Screwdriver, Corkscrew, Hook, Key Ring, Large Blade, Scissors, Small Blade, Toothpick, Tweezers, Wire Stripper
Color
Red (Handle)
Construction
Stainless Steel w/Selinoid Handles
Multi Tool Series
Climber(R)
Number of Pieces
1
Tool Material
Stainless Steel
Handle Color
Red
Primary Handle Color
Red
Type
Climber(R)
Multi Tools Family Included
Blade, Corkscrew, Hook, Key Ring, Opener, Scissors, Screwdriver, Toothpick, Tweezers, Wire Stripper
Handle Material
Plastic
Number of Functions
14
Number of Tools
8
Weight
82 g
Includes Sheath
No
Tool Families Included
Blade, Corkscrew, Hook, Opener, Scissors, Screwdriver, Tweezers, Wire Stripper
Series
Climber
Primary Tool
Knife
Folding Handle
Yes
Tools Included
Bottle Opener, Can Opener, Corkscrew, Key Ring, Large Knife, Large Screwdriver, MultipurposeHook, Scissors, Small Knife, Small Screwdriver, Toothpick, Tweezers, Wire Stripper
Includes Pocket Clip
No

Description

Folding Knife, Closed Length 3 1/2 in, Features Large and Small blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook, Folding Handle Yes, Handle Color Red, Handle Length 3 1/2 in, Handle Material Plastic, Includes Pocket Clip No, Includes Sheath No, Number of Tools 8, Open Length 6 1/4 in, Primary Tool Knife, Series Climber, Size Family Pocket-Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.