Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool Folding Knife, 15 Functions

  • Mfr # 1.4713

  • Zoro # G0462551


product price: $49.49
/ea

Key Features

Multi Tool Item
Multi-Tool Knife
Features
Large and Small blades, Phillips Screwdriver, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook, Wood Saw
Multi Tools Included
Bottle Opener With Large Screwdriver, Can Opener With Small Screwdriver, Key Ring, Large Blade, Multipurpose Hook, Phillips Screwdriver, Reamer, Scissors, Small Blade, Toothpick, Tweezers, Wire Stripper, Wood Saw
Tool Material
Stainless Steel
Type
Fieldmaster(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.4713
Zoro #
G0462551
UPC #
7611160106117
Country of Origin
Switzerland

Dimensions

Closed Length
3 1/2 in
Open Length/Closed Length
6-1/4 in /3-1/2 in
Handle Length
3 1/2 in
Size Family
Pocket-Size
Open Length
6 1/4 in

Details

Item
Folding Knife
Multi Tool Item
Multi-Tool Knife
Features
Large and Small blades, Phillips Screwdriver, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Scissors, Multipurpose Hook, Wood Saw
Multi Tools Included
Bottle Opener With Large Screwdriver, Can Opener With Small Screwdriver, Key Ring, Large Blade, Multipurpose Hook, Phillips Screwdriver, Reamer, Scissors, Small Blade, Toothpick, Tweezers, Wire Stripper, Wood Saw
Tool Material
Stainless Steel
Type
Fieldmaster(R)
Number of Functions
15
Color
Red (Handle)
Number of Pieces
1
Handle Material
Plastic
Multi Tools Family Included
Blade, Hook, Key Ring, Opener, Reamer, Saw, Scissors, Screwdriver, Toothpick, Tweezers, Wire Stripper
Number of Tools
9
Multi Tool Series
Fieldmaster(R)
Handle Color
Red
Construction
Stainless Steel w/Selinoid Handles
Primary Handle Color
Red
Series
Fieldmaster
Folding Handle
Yes
Includes Sheath
No
Includes Pocket Clip
No
Tool Families Included
Blade, Corkscrew, Hook, Opener, Punch, Reamer, Saw, Scissors, Screwdriver, Tweezers, Wire Stripper
Weight
100 g
Tools Included
Bottle Opener, Can Opener, Key Ring, Large Knife, Large Screwdriver, Multipurpose Hook, Phillips Screwdriver, Reamer, Scissors, Small Knife, Small Screwdriver, Toothpick, Tweezers, Wire Stripper, Wood Saw
Primary Tool
Knife

Description

The Victorinox Swiss Army 1.4713-033-X2 Multi-Tool Folding Knife is the perfect tool for your next camping trip or outdoor adventure. The multi-tool knife has 15 functions, which include a blade, scissors, nail file with screwdriver tip, bottle opener with large and small screwdrivers and wire stripper. With stainless steel construction and Selinoid handles, this tool is built to last. The red handle offers an attractive look that will complement any setting. If you are looking for a reliable multi-tool knife that can stand up to the demands of outdoor life, then this Victorinox Swiss Army Knife is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.