Multi-Tool Plier, 4-1/8"Closed L, 39 Tools
Mfr # 3.0236.L
Zoro # G004177101
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Multi Tool Item
Multi-Tool Plier
Features
Ergonomic, Functional and Compact, Lightweight
Includes
Leather Pouch, Ratchet Set
Tools Included
Sheath Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3.0236.L
Zoro #
G004177101
UPC #
-
Country of Origin
Switzerland
Dimensions
Size Family
Pocket-Size
Closed Length
4 1/8 in
Open Length
6 in
Details
Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Ergonomic, Functional and Compact, Lightweight
Includes
Leather Pouch, Ratchet Set
Tools Included
Sheath Material
Leather
Includes Sheath
Yes
Handle Color
Silver
Weight
7.4 oz
One-Hand Operation
No
Handle Material
Stainless Steel
Series
Spirit X
Tool Material
Stainless Steel
Number of Tools
39
Locking
Yes
Number of Functions
36
Opening Mechanism
Fold Open
Tool Families Included
Bits, Blade, Saw, Screwdriver, Wire Cutter, Wire Stripper
Includes Pocket Clip
No
Primary Tool
Pliers
Includes Secondary Tool
Yes
Description
Multi-Tool, Features Ergonomic, Functional and Compact, Lightweight, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.