Shop VICTORINOX SWISS ARMY
See all product information
Create Account
Paring Knife, PP, 7-1/2" L, Wavy Edge, SS
- Mfr # 6.7631.C1
- Zoro # G409984779
product price:Â
$
8.00
/ea
Key Features
Dishwasher Safe
Yes
Overall Length
7 1/2 in
NSF Certified
No
Handle Material
Polypropylene
Blade Length
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6.7631.C1
- Zoro #
- G409984779
- UPC #
- 7611160003164
- Country of Origin
- Switzerland
- Item
- Paring Knife
- Dishwasher Safe
- Yes
- Blade Type
- Wavy Edge
- NSF Certified
- No
- Handle Material
- Polypropylene
- Handle Color
- Red
- Blade Material
- Stainless Steel
- Knife Type
- Paring Knife
- Edge Style
- Wavy Edge
- Number of Implements
- 1
- Forged/Stamped
- Stamped
- Finger Guard Included
- Yes
- Metal Detectable
- Yes
Dimensions
- Overall Length
- 7 1/2 in
- Blade Length
- 3 1/8 in
- Handle Length
- 4 1/4 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Paring Knife, Edge Style Wavy Edge, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Red, Blade Type Wavy Edge, Overall Length 7 1/2 in, NSF Certified No, Handle Material Polypropylene, Blade Length 3 1/8 in, Handle Length 4 1/4 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.