Regular Cut Sharpening Steel, 15 In L

  • Mfr # 7.8991.2

  • Zoro # G5108241


product price: $36.85
/ea

Key Features

Handle Material
Plastic
NSF Certified
No
Length
15 in
Sharpening Material
Chrome Plated Steel
Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.8991.2
Zoro #
G5108241
UPC #
7611160118387
Country of Origin
United Kingdom

Dimensions

Length
15 in
Width
2 1/8 in

Details

Item
Regular Cut Sharpening Steel
Handle Material
Plastic
NSF Certified
No
Sharpening Material
Chrome Plated Steel
Application
Resets the Knife Edge for a Sharper Knife
Swivel
Yes

Description

Regular Cut Sharpening Steel, Product Type Regular Cut Sharpening Steel, Application Sharpening Knives, Blade Length 15 in, Handle Material Plastic, Overall Length 15 in, Overall Width 2 1/8 in, NSF Certified No, Swivel Yes, Sharpening Material Chrome Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.