Slicer Knife, 12 In L, Granton
Mfr # 7.6059.11
Zoro # G5108433
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Granton Edge
NSF Certified
No
Handle Material
Wood
Handle
Fibrox
Finger Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.6059.11
Zoro #
G5108433
UPC #
7611160116598
Country of Origin
Portugal
Dimensions
Length
12 in
Details
Item
Slicer Knife
Blade Type
Granton Edge
NSF Certified
No
Handle Material
Wood
Handle
Fibrox
Finger Guard
No
Blade Material
High Carbon Stainless Steel
Handle Color
Rosewood
Type
Round
Finger Guard Included
No
Knife Type
Slicer
Number of Implements
1
Description
Slicer Knife, Knife Type Slicer, Blade Material Stainless Steel, Handle Color Rosewood, Blade Type Granton Edge, Overall Length 12 in, NSF Certified No, Handle Material Wood, Blade Length 12 in, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.