Zoro Homepage

Carry Strap For Vp200Es

  • Mfr # VP91

  • Zoro # G3286791


product price: $31.15
/ea

Key Features

Height (In.)
2"
Type
Carrying Strap
Features
Canister Material
Ballistic Nylon
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP91
Zoro #
G3286791
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2"
Length
7.5"
Width
3"

Details

Item
VP91 Carry Strap
Type
Carrying Strap
Features
Canister Material
Ballistic Nylon

Description

Victory VP91 Carry Strap for VP200ES, Material: Ballastic Nylon with Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.