Shop VICTORY
See all product information
Create Account
Door Gasket, 27 in H, 23-1/4 in W
- Mfr # 50917002
- Zoro # G8782116
product price:Â
$
54.15
/ea
Key Features
For Use With
Refrigerator
Height
27 in
Overall Width
23 1/4 in
Product Type
Door Gasket
Overall Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50917002
- Zoro #
- G8782116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 27 in
- Overall Width
- 23 1/4 in
- Overall Height
- 27 in
Details
- Item
- Door Gasket
- For Use With
- Refrigerator
- Product Type
- Door Gasket
- Compatible Product Type
- Refrigerator
Description
Door Gasket, For Use With Refrigerator, Overall Height 27 in, Overall Width 23 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.