Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 23 1/2 in. x 58 in.

  • Mfr # 50596902

  • Zoro # G1910207


product price: $70.99
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
AF22S5
Fits Brand
Victory
Height
58 in
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50596902
Zoro #
G1910207
UPC #
741064074100
Country of Origin
United States

Dimensions

Height
58 in
Overall Width
23 1/2 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
AF22S5
Fits Brand
Victory
Compatible with Manufacturer Model Number
AF22S5
Compatible Manufacturer Model Number
AF22S5
Compatible with Mfr. Model No.
AF22S5
For Use with Mfr Model Number
AF22S5
Compatible Manufacturer Part Number
AF22S5
Compatible with Manufacturer Model No.
AF22S5
Compatible Pump Manufacturer Part Number
AF22S5
Compatible Mfr. Model Number
AF22S5

Description

Gasket, Compatible with Manufacturer Model Number AF22S5, For Use With Freezers, Refrigerators, Overall Height 58 in, Overall Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.