Zoro Homepage

Gasket, 23 in. x 57 3/4 in.

  • Mfr # 50827801

  • Zoro # G1910198


product price: $73.99
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Fits Brand
Victory
Height
57 3/4 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50827801
Zoro #
G1910198
UPC #
-
Country of Origin
United States

Dimensions

Height
57 3/4 in
Overall Width
23 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Fits Brand
Victory
Compatible with Manufacturer Model Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Compatible Manufacturer Model Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Compatible with Mfr. Model No.
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
For Use with Mfr Model Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Compatible Manufacturer Part Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Compatible with Manufacturer Model No.
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Compatible Pump Manufacturer Part Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30
Compatible Mfr. Model Number
3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30

Description

Gasket, Compatible with Manufacturer Model Number 3RMZC30, 3RMZP30, 4RMZC30, 4RMZP30, 5RMZC30, For Use With Freezers, Refrigerators, Overall Height 57 3/4 in, Overall Width 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.