Zoro Homepage

Gasket, 25 in. x 62 in.

  • Mfr # 50356401

  • Zoro # G1910259


product price: $68.49
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
FA2DS2
Fits Brand
Victory
Height
62 in
Compatible with Manufacturer Model Number
FA2DS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50356401
Zoro #
G1910259
UPC #
741069074105
Country of Origin
United States

Dimensions

Height
62 in
Overall Width
25 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
FA2DS2
Fits Brand
Victory
Compatible with Manufacturer Model Number
FA2DS2
Compatible Manufacturer Model Number
FA2DS2
Compatible with Mfr. Model No.
FA2DS2
For Use with Mfr Model Number
FA2DS2
Compatible Manufacturer Part Number
FA2DS2
Compatible with Manufacturer Model No.
FA2DS2
Compatible Pump Manufacturer Part Number
FA2DS2
Compatible Mfr. Model Number
FA2DS2

Description

Gasket, Compatible with Manufacturer Model Number FA2DS2, For Use With Freezers, Refrigerators, Overall Height 62 in, Overall Width 25 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.