
Plastic Poster Frame, 24 x 30 Insert, Black (Discontinued)
- Mfr # VF0023B.2430
- Zoro # G103474903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VF0023B.2430
Zoro #
G103474903
UPC #
676090202985
Country of Origin
China
Dimensions
Height
24"
Width
30"
Size
24 x 30
Details
Material
Plastic
Mounting Style
Wall
Color
Black
Sign Mounting Style
Horizontal; Vertical
Weight
3.426 lbs
Description
Customize your wall with this poster frame. Simple, timeless design works with modern and classic-style decor. Suitable for vertical or horizontal display.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.